Beli cordless polisher di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitsubishi Electric Three Phase Induction Motors Vertical Type (Motor Induksi / Dinamo Induksi)
    Mulai

    Rp3.499.900

  2. Dongcheng Cordless Polisher (Mesin Poles Tanpa Kabel)
    Mulai

    Rp849.900

    Dongcheng Cordless Polisher (Mesin Poles Tanpa Kabel)
    Deskripsi:
    Accessories & Package Polishing Sponge, Wool Bonnet, Abrasive Paper, Auxiliary Handle, Hex Wrench, Color Box Packing
    atribut:
    • Speed Mode: 1-2-3-4-5-6
    • Wheel size (mm): 180
    • Battery (V): 20
    • No. Load Speed: 500-3000/min
    • Spindle Thread: M14
  3. INGCO Cordless Angle Polisher Brushless
    Mulai

    Rp1.699.900

    INGCO Cordless Angle Polisher Brushless
    atribut:
    • Voltage (V): 20
  4. TIPTOP Cordless Polisher
    Mulai

    Rp959.900

    TIPTOP Cordless Polisher
    atribut:
    • Speed (rpm): 0-3000
    • Battery Capacity (mAh): 1500
  5. kabelmetal Power Cable N2XY Series (Kabel Listrik)
    Mulai

    Rp109.900

    kabelmetal Power Cable N2XY Series (Kabel Listrik)
    Deskripsi:
    Kabel listrik : Di dalam ruangan, kabel trunking, di luar ruangandan dikubur di tanah, untuk pembangkit listrik,industri dan switchgear serta untuk perkotaanjaringan pasokan.
    atribut:
    • Color: Black
    • Number of Cores: 4
    • Current Carrying Capacity (A): 47 (at 30°C, in air), 53 (at 30°C, in gorund)
    • Overall Diameter (mm): 15.8
    • AC Resistance Maximum (ohm/km): Max 5.878 (at 20°C)
    • Conductor Material: Copper
    • DC Resistance for Conductor (ohm/km): Max 4.61 (at 20°C)
    • Inductance (mH/km): 0.275
    • Insulation Material: PVC Sheathed, XLPE Insulated
    • Length (m): 1
    • Nominal Cross Section Area (mm²): 4
    • Short Circuit Current (kA): 0.57 (per 1sec)
    • Standard: IEC 60502-1
  6. RYU Angle Polisher (Mesin Poles)
    Mulai

    Rp1.299.900

    RYU Angle Polisher (Mesin Poles)
    atribut:
    • Disc Diameter (mm): 180
    • Power (W): 1200
    • No Load Speed (rpm): 660 to 3000
    • Size (inch): 7
  7. Supreme Cables Power Cable N2XY-FE Fire Resistant Series (Kabel Listrik)
    Mulai

    Rp26.900

    Supreme Cables Power Cable N2XY-FE Fire Resistant Series (Kabel Listrik)
    Deskripsi:
    CU/MT/XLPE/PVC (N2XY-FE) 0.6/1 (1.2) kVIEC 60502-1 / SNI IEC 60502-1 & IEC 60331Copper conductor, Mica tape fire resistant layer, XLPE insulated and PVC flame retardant outer sheath
    atribut:
    • Rated Voltage (kV): 0.6/1 (1.2)
  8. Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)
    Mulai

    Rp5.999.900

    Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)
    Deskripsi:
    Accessories : Main body, Handle, Water Tank, Pad Holder, Shampooing Brush, Scrubbing Brush
    atribut:
    • Voltage (V): 220-240
    • Cable Length (m): 12
  9. COMPACT TOOLS Electric Double Action Polisher
    Mulai

    Rp8.899.900

    COMPACT TOOLS Electric Double Action Polisher
    Deskripsi:
    Unlike single action, it is a polisher that uses eccentric (double) movement. It is a polisher that can be used easily even by beginners because it is similar to applying by hand when applying wax or coating.
    atribut:
    • Cable Length (m): 5
    • Current (A): 4.5
    • Input Power (W): 430
    • Power Input (V): 100
  10. RYU Gun Polisher (Mesin Poles)
    Mulai

    Rp1.599.900

    RYU Gun Polisher (Mesin Poles)
    Deskripsi:
    Gun Polisher is Suitable Applied to The Vertical Plane. The Gun Polisher Has a Maximum Spin of 2.000rpm and Excellent Motor Strength. This Polisher is Well Suited For Auto Detailing Jobs, Both Personal and Business Scale. This Product Has Several Advantages, Such as: Light Weight, Equipped With Handle Bar, Can Produce High Rotation.
    atribut:
    • Power (W): 900
    • Diameter: 180mm
    • No Load Speed (rpm): 600-2.000
  11. ALKO Hand Polisher
    Mulai

    Rp3.499.900

    ALKO Hand Polisher
    atribut:
    • Base Plate Diameter (inch): 7
    • Power (W): 1050
    • Voltage (V): 220-240
    • Speed (rpm): 1000-3000
    • Size (inch): 7
  12. Federal Kabel Audio-Video Cable (Speaker Wire)
    Mulai

    Rp399.900

    Federal Kabel Audio-Video Cable (Speaker Wire)
    Deskripsi:
    Mainly used as the electrical connection between loudspeakers and audio amplifiers, where setup requires installations behind a wall or ceiling.
    atribut:
    • Color: Black
  13. KRISBOW Scrubber & Polisher (Mesin Poles Lantai)
    Mulai

    Rp10.999.900

    KRISBOW Scrubber & Polisher (Mesin Poles Lantai)
    atribut:
    • Power (W): 1100
    • Base Plate Diameter (inch): 17
  14. Dongcheng Cordless Impact Drill (Mesin Bor Beton Baterai)
    Mulai

    Rp469.900

    Dongcheng Cordless Impact Drill (Mesin Bor Beton Baterai)
    Deskripsi:
    Accessories & Package Charger, Battery Pack (2pcs), Driver Bit, Plastic Case Packing
  15. BOSCH Polisher (Mesin Poles)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.799.900

    BOSCH Polisher (Mesin Poles)
    Deskripsi:
    -Ergonomis dan bertenaga untuk kemudahan namun menghasilkan penggosokan yang unggul -Motor bertenaga dengan daya 1250W -Kontrol kecepatan variabel elektronik untuk adaptasi optimal kecepatan ke semua aplikasi -Gagang utama ergonomis dengan softgrip untuk
    atribut:
    • Grinding Spindle Thread: M14
    • K3L License: Yes
  16. NACHI TAPE Lakban Kain (Solasi / Selotip)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp12.900

  17. NACHI TAPE Stationery Tape Dos (Solasi / Selotip)
    Mulai

    Rp6.900

    NACHI TAPE Stationery Tape Dos (Solasi / Selotip)
    atribut:
    • Color: Yellow
    • Length (y): 72
    • Width (mm): 12
Daftar Harga cordless polisher Terbaru November 2026
Mitsubishi Electric Three Phase Induction Motors Vertical Type (Motor Induksi / Dinamo Induksi)Rp3.499.900
Dongcheng Cordless Polisher (Mesin Poles Tanpa Kabel)Rp849.900
INGCO Cordless Angle Polisher BrushlessRp1.699.900
TIPTOP Cordless PolisherRp959.900
kabelmetal Power Cable N2XY Series (Kabel Listrik)Rp109.900
RYU Angle Polisher (Mesin Poles)Rp1.299.900
Supreme Cables Power Cable N2XY-FE Fire Resistant Series (Kabel Listrik)Rp26.900
Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)Rp5.999.900
COMPACT TOOLS Electric Double Action PolisherRp8.899.900
RYU Gun Polisher (Mesin Poles)Rp1.599.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)